Motion
10UCFN2A1.8A_G

FALK
10UCFN2A1.8A_G

1.8:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646942
MFR #10UCFN2A1.8A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A1.8A_G

1.8:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646942
MFR #10UCFN2A1.8A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A1.8A G ULTRAMITE 2.015:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    1.8:1
  • Actual Ratio
    1.8:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    1.8:1
  • Series
    UltraMax
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text