Motion
10UCFN2A2.2A_G

FALK
10UCFN2A2.2A_G

2.2:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #01646946
MFR #10UCFN2A2.2A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A2.2A_G

2.2:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #01646946
MFR #10UCFN2A2.2A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A2.2A G ULTRAMITE 2.191:1

Specifications

  • Reducer Type
    Inline
  • Ratio
    2.2:1
  • Actual Ratio
    2.2:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    10
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    15 hp
  • Nominal Ratio
    2.2:1
  • Series
    UCF
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text