Motion
10UCFN2A2.2N

FALK
10UCFN2A2.2N

2.2:1 Reduction, 2.2:1 Ratio, Inline Adapter Input Type
Mi Item #01646947
MFR #10UCFN2A2.2N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A2.2N

2.2:1 Reduction, 2.2:1 Ratio, Inline Adapter Input Type
Mi Item #01646947
MFR #10UCFN2A2.2N

Mfr description
10UCFN2A2.2N ULTRAMITE 2.191:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    792 rpm
  • Maximum Output Torque
    115 N-m;1018
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.0000 in
  • Ratio
    2.2:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Concentric
  • Reduction
    2.2:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1018 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)