Motion
10UCFN2A2.5N

FALK
10UCFN2A2.5N

2.5:1 Ratio, Inline Adapter Input Type
MI ITEM #01646951
MFR #10UCFN2A2.5N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A2.5N

2.5:1 Ratio, Inline Adapter Input Type
MI ITEM #01646951
MFR #10UCFN2A2.5N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A2.5N ULTRAMITE 2.489:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    2.5:1
  • Actual Ratio
    2.50:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    700 rpm
  • Nominal Ratio
    2.5:1
  • Series
    Series 612
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought