Overview
Mfr description
10UCFN2A2.8N ULTRAMITE 2.992:1
Specifications
- Reducer TypeHelical
- Ratio2.8:1
- Actual Ratio2.8:1
- Input TypeInline Adapter
- Output Shaft Diameter1-1/2 in
- NEMA / IEC Frame Size215T
- Max Input Horsepower10 hp
- Nominal Ratio2.8:1
- SeriesSeries 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data