Overview
Mfr description
10UCFN2A3.2A G ULTRAMITE 3.242:1
Specifications
- Reducer TypeHelical
- Ratio3.2:1
- Actual Ratio3.21:1
- Input TypeC-Face
- NEMA / IEC Frame Size10
- Nominal Ratio3.2:1
- SeriesUltraMax
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data