Motion
10UCFN2A3.6N

FALK
10UCFN2A3.6N

3.6:1 Ratio, Inline Adapter Input Type
Mi Item #01646963
MFR #10UCFN2A3.6N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A3.6N

3.6:1 Ratio, Inline Adapter Input Type
Mi Item #01646963
MFR #10UCFN2A3.6N

Mfr description
10UCFN2A3.6N ULTRAMITE 3.500:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.2500 in
  • Ratio
    3.6:1

Details

  • Input Type
    Inline Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)