Motion
10UCFN2A4.0A_G

FALK
10UCFN2A4.0A_G

4:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646966
MFR #10UCFN2A4.0A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A4.0A_G

4:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01646966
MFR #10UCFN2A4.0A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A4.0A G ULTRAMITE 4.179:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.0:1
  • Ratio
    4:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    4:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text