Motion
10UCFN2A4.0N

FALK
10UCFN2A4.0N

4:1 Ratio, Inline Adapter Input Type
MI ITEM #01646967
MFR #10UCFN2A4.0N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A4.0N

4:1 Ratio, Inline Adapter Input Type
MI ITEM #01646967
MFR #10UCFN2A4.0N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A4.0N ULTRAMITE 4.179:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    4:1
  • Actual Ratio
    4.00:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    143T
  • Maximum Output RPM
    437.5 rpm
  • Maximum Output Torque
    5200
  • Nominal Ratio
    4:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    38 hp
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text