Motion
10UCFN2A4.5A_G

FALK
10UCFN2A4.5A_G

4.5:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #01646970
MFR #10UCFN2A4.5A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A4.5A_G

4.5:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #01646970
MFR #10UCFN2A4.5A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A4.5A G ULTRAMITE 4.545:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    4.5:1
  • Actual Ratio
    4.5:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • NEMA / IEC Frame Size
    254TC
  • Nominal Ratio
    4.5:1
  • Series
    UCFN
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text