Motion
10UCFN2A5.0A_G

FALK
10UCFN2A5.0A_G

5:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter
Mi Item #01646974
MFR #10UCFN2A5.0A_G
Price$21,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A5.0A_G

5:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter
Mi Item #01646974
MFR #10UCFN2A5.0A_G

Mfr description
10UCFN2A5.0A G ULTRAMITE 4.938:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,158.67/each

Specifications

Dimensions

  • Case Size
    050
  • Input Size
    1.1250 in
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    5:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.75 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)