Motion
10UCFN2A5.6A_G

FALK
10UCFN2A5.6A_G

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #01646978
MFR #10UCFN2A5.6A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A5.6A_G

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #01646978
MFR #10UCFN2A5.6A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A5.6A G ULTRAMITE 5.370:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    5.6:1
  • Actual Ratio
    5.6:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • Reduction
    5.6:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Case Size
    10
  • Nominal Ratio
    5.6:1
  • Series
    UltraMax
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text