Motion
10UCFN2A6.3A_G

FALK
10UCFN2A6.3A_G

6.3:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #01646982
MFR #10UCFN2A6.3A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A6.3A_G

6.3:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #01646982
MFR #10UCFN2A6.3A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A6.3A G ULTRAMITE 6.742:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    6.3:1
  • Actual Ratio
    6.3:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    384 N-m;3400
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Shaft Length
    101.60 mm;4.0000 in
  • Torque Rating (in-lb)
    3400 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text