Specifications
Dimensions
- Input Size2.0000 in
- NEMA / IEC Frame Size143T
- Output Size1.0000 in
- Ratio6.3:1
Details
- Input TypeC-Face
- Output Bore TypeKeyed Hollow Bore
- Reducer TypePlanetary
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)