Motion
10UCFN2A7.1A_F

FALK
10UCFN2A7.1A_F

7.33:1 Reduction, 7.33:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #01646985
MFR #10UCFN2A7.1A_F
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A7.1A_F

7.33:1 Reduction, 7.33:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #01646985
MFR #10UCFN2A7.1A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,957.35/each

Specifications

Dimensions

  • Maximum Output RPM
    238.7 rpm
  • Maximum Output Torque
    3950
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    7.33:1
  • Shaft Length
    2.5000 in

Details

  • Input Style
    Shaft
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Helical
  • Reduction
    7.33:1
  • Torque Rating (in-lb)
    3950 in-lb

Overview

Mfr description
10UCFN2A7.1A F ULTRAMITE 7.260:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought