Motion
10UCFN2A7.1A_G

FALK
10UCFN2A7.1A_G

7.1:1 Ratio, C-Face Input Type
Mi Item #01646986
MFR #10UCFN2A7.1A_G
Price$21,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A7.1A_G

7.1:1 Ratio, C-Face Input Type
Mi Item #01646986
MFR #10UCFN2A7.1A_G

Mfr description
10UCFN2A7.1A G ULTRAMITE 7.260:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,158.67/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.2500 in
  • Ratio
    7.1:1

Details

  • Input Type
    C-Face
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)