Motion
10UCFN2A7.1N

FALK
10UCFN2A7.1N

7.1:1 Ratio, C-Face Input Type, 1.1250 in Output Shaft Diameter
Mi Item #01646987
MFR #10UCFN2A7.1N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A7.1N

7.1:1 Ratio, C-Face Input Type, 1.1250 in Output Shaft Diameter
Mi Item #01646987
MFR #10UCFN2A7.1N

Mfr description
10UCFN2A7.1N ULTRAMITE 7.260:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Maximum Output RPM
    246 rpm
  • Maximum Output Torque
    434 N-m;384
  • NEMA / IEC Frame Size
    143TC/145TC
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    7.1:1
  • Service Factor
    1.0

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    384 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)