Motion
10UCFN2A8.0A_G

FALK
10UCFN2A8.0A_G

08:1 Reduction, 8:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646990
MFR #10UCFN2A8.0A_G
Price$21,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A8.0A_G

08:1 Reduction, 8:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #01646990
MFR #10UCFN2A8.0A_G

Mfr description
10UCFN2A8.0A G ULTRAMITE 7.945:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,158.67/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    8:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    08:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)