Motion
10UCFN2A8.0N

FALK
10UCFN2A8.0N

8:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #01646991
MFR #10UCFN2A8.0N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A8.0N

8:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #01646991
MFR #10UCFN2A8.0N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A8.0N ULTRAMITE 7.945:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    8.00:1
  • Ratio
    8:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    218.75 rpm
  • Maximum Output Torque
    48.8 N-m;432
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    8:1
  • Manufacturer Catalog Number
    10UCFN2A8.0N
  • Shaft Length
    2.5000 in
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    432 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text