Overview
Mfr description
10UCFN2A9.0A F ULTRAMITE 8.578:1
Specifications
- Reducer TypeConcentric
- Ratio9:1
- Actual Ratio9.00:1
- Input TypeC-Face
- Output Shaft Diameter1.2500 in
- NEMA / IEC Frame Size143T/145T
- Nominal Ratio9:1
- SeriesUltraMax
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data