Motion
10UCFN2A9.0A_G

FALK
10UCFN2A9.0A_G

9:1 Ratio, C-Face Input Type
MI ITEM #01646994
MFR #10UCFN2A9.0A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A9.0A_G

9:1 Ratio, C-Face Input Type
MI ITEM #01646994
MFR #10UCFN2A9.0A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A9.0A G ULTRAMITE 8.578:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    9:1
  • Actual Ratio
    9.0:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    143/145TC
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    9:1
  • Series
    UltraMax
  • Manufacturer Catalog Number
    10UCFN2A9.0A_G
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text