Overview
Mfr description
10UCFN2A9.0N ULTRAMITE 8.578:1
Specifications
- Reducer TypeHelical
- Ratio9:1
- Actual Ratio9.00:1
- Input TypeInline Adapter
- Output Shaft Diameter1.0000 in, 25.40 mm
- Max Input Horsepower1.1 kW;1.5 hp
- Nominal Ratio9:1
- SeriesSeries 612
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data