Motion
10UCFN2A10.A_F

FALK
10UCFN2A10.A_F

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01646997
MFR #10UCFN2A10.A_F
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A10.A_F

10:1 Ratio, Motor Adapter Input Type
MI ITEM #01646997
MFR #10UCFN2A10.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A10.A F ULTRAMITE 10.59:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    143T
  • Case Size
    090
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text