Motion
10UCFN2A10.A_G

FALK
10UCFN2A10.A_G

10.59:1 Ratio, Motor Adapter Input Type, 35 mm, 1.3750 in Output Shaft Diameter
Mi Item #01646998
MFR #10UCFN2A10.A_G
Price$21,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A10.A_G

10.59:1 Ratio, Motor Adapter Input Type, 35 mm, 1.3750 in Output Shaft Diameter
Mi Item #01646998
MFR #10UCFN2A10.A_G

Mfr description
10UCFN2A10.A G ULTRAMITE 10.59:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,158.67/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.3750 in, 35 mm
  • Output Size
    1.3750 in
  • Ratio
    10:1
  • Shaft Length
    75 mm;2.9500 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)