Motion
10UCFN2A10.N

FALK
10UCFN2A10.N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #01646999
MFR #10UCFN2A10.N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A10.N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #01646999
MFR #10UCFN2A10.N

Mfr description
10UCFN2A10.N ULTRAMITE 10.59:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    170 N-m;1500
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    10:1

Details

  • Input Type
    Inline Adapter
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)