Motion
10UCFN2A11.A_F

FALK
10UCFN2A11.A_F

11:1 Reduction, 11:1 Ratio, Motor Adapter Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #01647001
MFR #10UCFN2A11.A_F
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A11.A_F

11:1 Reduction, 11:1 Ratio, Motor Adapter Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
MI ITEM #01647001
MFR #10UCFN2A11.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A11.A F ULTRAMITE 11.98:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    11:1
  • Actual Ratio
    11.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Reduction
    11:1
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    11:1
  • Series
    UltraMax
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text