Motion
10UCFN2A12.A_E

FALK
10UCFN2A12.A_E

12.00:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #01647004
MFR #10UCFN2A12.A_E
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A12.A_E

12.00:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #01647004
MFR #10UCFN2A12.A_E

Mfr description
10UCFN2A12.A E ULTRAMITE 12.51:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Housing Dimensions
    12.0000 x 8.5000 x 10.5000 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.5000 in
  • Ratio
    12:1
  • Shaft Length
    63.50 mm;2.5000 in
  • Weight
    38.555 kg, 85 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.11855 kW;1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)