Motion
10UCFN2A12.A_F

FALK
10UCFN2A12.A_F

12.5:1 Ratio, Motor Adapter Input Type, 1-1/4 in Output Shaft Diameter
Mi Item #01647005
MFR #10UCFN2A12.A_F
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A12.A_F

12.5:1 Ratio, Motor Adapter Input Type, 1-1/4 in Output Shaft Diameter
Mi Item #01647005
MFR #10UCFN2A12.A_F

Mfr description
10UCFN2A12.A F ULTRAMITE 12.51:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Maximum Output Torque
    5200
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.2500 in
  • Ratio
    12.5:1
  • Shaft Length
    2.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Torque Rating (in-lb)
    5200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)