Motion
10UCFN2A12.N

FALK
10UCFN2A12.N

12:1 Reduction, 12:1 Ratio, Inline Adapter Input Type, 0.8750 in Output Shaft Diameter, Horizontal
MI ITEM #01647007
MFR #10UCFN2A12.N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A12.N

12:1 Reduction, 12:1 Ratio, Inline Adapter Input Type, 0.8750 in Output Shaft Diameter, Horizontal
MI ITEM #01647007
MFR #10UCFN2A12.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A12.N ULTRAMITE 12.51:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    12.00:1
  • Ratio
    12:1
  • Input Type
    Inline Adapter
  • Country of Origin
    US
  • Output Shaft Diameter
    0.8750 in
  • Reduction
    12:1
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Horizontal
  • Case Included
    No
  • Case Size
    10
  • Maximum Output RPM
    145.8 rpm
  • Maximum Output Torque
    611
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    12:1
  • Torque Rating (in-lb)
    611 in-lb
  • Output Size
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text