Motion
10UCFN2A14.A_F

FALK
10UCFN2A14.A_F

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01647009
MFR #10UCFN2A14.A_F
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A14.A_F

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #01647009
MFR #10UCFN2A14.A_F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A14.A F ULTRAMITE 14.16:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    1.4000 in, 35.56 mm
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    10
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    197.72 N-m;1750
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1750 in-lb
  • Output Size
    35.56 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text