Motion
10UCFN2A14.N

FALK
10UCFN2A14.N

15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
Mi Item #01647011
MFR #10UCFN2A14.N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A14.N

15:1 Ratio, Inline Adapter Input Type, 1.5000 in Input Size
Mi Item #01647011
MFR #10UCFN2A14.N

Mfr description
10UCFN2A14.N ULTRAMITE 14.16:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.8750 in
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)