Motion
10UCFN2A16.A_E

FALK
10UCFN2A16.A_E

15:1 Ratio, Motor Adapter Input Type, 1.8750 in Input Size
MI ITEM #01647014
MFR #10UCFN2A16.A_E
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A16.A_E

15:1 Ratio, Motor Adapter Input Type, 1.8750 in Input Size
MI ITEM #01647014
MFR #10UCFN2A16.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A16.A E ULTRAMITE 16.43:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • Input Size
    1.8750 in
  • Bore Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Case Size
    050
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    440
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    440 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text