Motion
10UCFN2A16.A_G

FALK
10UCFN2A16.A_G

15:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #01647016
MFR #10UCFN2A16.A_G
Price$21,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A16.A_G

15:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #01647016
MFR #10UCFN2A16.A_G

Mfr description
10UCFN2A16.A G ULTRAMITE 16.43:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,158.67/each

Specifications

Dimensions

  • Case Size
    050
  • Input Size
    1.1250 in
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    880
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    16:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)