Motion
10UCFN2A16.N

FALK
10UCFN2A16.N

15:1 Ratio, Inline Adapter Input Type, 1.0000 in Input Size, 25 mm, 0.9843 in Output Shaft Diameter
MI ITEM #01647017
MFR #10UCFN2A16.N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A16.N

15:1 Ratio, Inline Adapter Input Type, 1.0000 in Input Size, 25 mm, 0.9843 in Output Shaft Diameter
MI ITEM #01647017
MFR #10UCFN2A16.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A16.N ULTRAMITE 16.43:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    15.03:1
  • Ratio
    15:1
  • Input Type
    Inline Adapter
  • Input Size
    1.0000 in
  • Bore Diameter
    1.5748 in, 40 mm
  • Output Shaft Diameter
    0.9843 in, 25 mm
  • NEMA / IEC Frame Size
    145TC
  • Center Distance
    1.9685 in, 50 mm
  • Case Size
    050
  • Maximum Output RPM
    116.4 rpm
  • Maximum Output Torque
    150 N-m;1327.61
  • Max Input Horsepower
    1.5 hp;1.1186 kW
  • Service Factor
    1.5
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1000 N, 224.81 lbf
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Output Bore Type
    Keyed Hollow Bore
  • Shaft Length
    50.80 mm;2.0000 in
  • Torque Rating (in-lb)
    1327.61 in-lb
  • Output Size
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text