Specifications
Dimensions
- NEMA / IEC Frame Size145TC
- Output Size1.2500 in
- Ratio18:1
Details
- Input TypeMotor Adapter
- Max Input Horsepower1 hp
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeInline Planetary
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)