1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10UCFN2A18.A_F
18:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #
01647021
MFR #
10UCFN2A18.A_F
Price
$20,957.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 10UCFN2A18.A_F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10UCFN2A18.A_F
18:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #
01647021
MFR #
10UCFN2A18.A_F
Mfr description
10UCFN2A18.A F ULTRAMITE 18.25:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20,957
.35
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
143T/145T
Output Shaft Diameter
1.0000 in, 25.40 mm
Output Size
1.0000 in
Ratio
18:1
Shaft Length
50.80 mm;2.0000 in
Details
Input Type
Motor Adapter
Reducer Type
Helical
Series
UCF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items