Motion
10UCFN2A18.A_G

FALK
10UCFN2A18.A_G

18:1 Reduction, 18:1 Ratio, Motor Adapter Input Type, 0.7500 in Output Shaft Diameter, Foot Mount
Mi Item #01647022
MFR #10UCFN2A18.A_G
Price$21,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A18.A_G

18:1 Reduction, 18:1 Ratio, Motor Adapter Input Type, 0.7500 in Output Shaft Diameter, Foot Mount
Mi Item #01647022
MFR #10UCFN2A18.A_G

Mfr description
10UCFN2A18.A G ULTRAMITE 18.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,158.67/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    97 rpm
  • Maximum Output Torque
    885
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    18:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCFN2A18.A_G
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Helical
  • Reduction
    18:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)