Motion
10UCFN2A20.A_E

FALK
10UCFN2A20.A_E

20:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
Mi Item #01647026
MFR #10UCFN2A20.A_E
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A20.A_E

20:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
Mi Item #01647026
MFR #10UCFN2A20.A_E

Mfr description
10UCFN2A20.A E ULTRAMITE 19.41:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    85 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25 mm
  • Ratio
    20:1
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)