Overview
Mfr description
10UCFN2A20.A G ULTRAMITE 19.41:1
Specifications
- Reducer TypeConcentric
- Ratio20:1
- Actual Ratio20.25:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T
- Nominal Ratio20:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data