Motion
10UCFN2A20.N

FALK
10UCFN2A20.N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size
MI ITEM #01647029
MFR #10UCFN2A20.N
List Price$19,499.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A20.N

20:1 Ratio, Inline Adapter Input Type, 1.2500 in Input Size
MI ITEM #01647029
MFR #10UCFN2A20.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,499.31/each for your price

Overview

Mfr description
10UCFN2A20.N ULTRAMITE 19.41:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Inline Adapter
  • Input Size
    1.2500 in
  • Bore Diameter
    2.0000 in, 50.80 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    86 rpm
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text