Motion
10UCFN2A22.A_E

FALK
10UCFN2A22.A_E

2.25:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #01647032
MFR #10UCFN2A22.A_E
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A22.A_E

2.25:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #01647032
MFR #10UCFN2A22.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A22.A E ULTRAMITE 21.57:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    2.22:1
  • Ratio
    2.25:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    215TC
  • Maximum Output RPM
    788 rpm
  • Max Input Horsepower
    10 hp
  • Series
    Series 612
  • Nominal Ratio
    2.25:1
  • Thermal Horsepower Rating
    10 hp
  • Weight
    12.47 kg, 27.5 lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text