Motion
10UCFN2A22.A_F

FALK
10UCFN2A22.A_F

22:1 Ratio, Motor Adapter Input Type
MI ITEM #01647033
MFR #10UCFN2A22.A_F
Price$20,957.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A22.A_F

22:1 Ratio, Motor Adapter Input Type
MI ITEM #01647033
MFR #10UCFN2A22.A_F

Mfr description
10UCFN2A22.A F ULTRAMITE 21.57:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,957.35/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    78 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.5000 in
  • Ratio
    22:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Helical
  • Series
    UCF
  • Thermal Horsepower Rating
    1.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)