Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Output Size1.5000 in
- Ratio22:1
Details
- Input TypeMotor Adapter
- Output Bore TypeKeyed Hollow Bore
- Reducer TypePlanetary
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)