Motion
10UCFN2A25.A_D

FALK
10UCFN2A25.A_D

25.63:1 Reduction, 25.63:1 Ratio, Motor Adapter Input Type
MI ITEM #01647037
MFR #10UCFN2A25.A_D
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A25.A_D

25.63:1 Reduction, 25.63:1 Ratio, Motor Adapter Input Type
MI ITEM #01647037
MFR #10UCFN2A25.A_D

Mfr description
10UCFN2A25.A D ULTRAMITE 26.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    1350
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    25.63:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    25.63:1
  • Series
    UCFN
  • Torque Rating (in-lb)
    1350 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)