Motion
10UCFN2A25.A_E

FALK
10UCFN2A25.A_E

25:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #01647038
MFR #10UCFN2A25.A_E
List Price$20,307.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A25.A_E

25:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #01647038
MFR #10UCFN2A25.A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,307.52/each for your price

Overview

Mfr description
10UCFN2A25.A E ULTRAMITE 26.03:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    25.63:1
  • Ratio
    25:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Case Size
    110
  • Maximum Output RPM
    68 rpm
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 612
  • Nominal Ratio
    25:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text