Overview
Mfr description
10UCFN2A25.A F ULTRAMITE 26.03:1
Specifications
- Ratio25:1
- Actual Ratio25.63:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size145TC
- Nominal Ratio25:1
- SeriesSeries 15 IN
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data