Motion
10UCFN2A25.A_G

FALK
10UCFN2A25.A_G

26.03:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
MI ITEM #01647040
MFR #10UCFN2A25.A_G
List Price$20,502.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A25.A_G

26.03:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
MI ITEM #01647040
MFR #10UCFN2A25.A_G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,502.60/each for your price

Overview

Mfr description
10UCFN2A25.A G ULTRAMITE 26.03:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    26.03:1
  • Actual Ratio
    25.63:1
  • Input Type
    Motor Adapter
  • Input Size
    2.1250 in
  • Max Input Horsepower
    15.4 hp
  • Nominal Ratio
    25:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    27.5 hp
  • Output Size
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text