Motion
10UCFN2A25.N

FALK
10UCFN2A25.N

25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01647041
MFR #10UCFN2A25.N
Price$20,123.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A25.N

25:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #01647041
MFR #10UCFN2A25.N

Mfr description
10UCFN2A25.N ULTRAMITE 26.03:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,123.29/each

Specifications

Dimensions

  • Case Size
    050
  • Center Distance
    2.0000 in, 50.80 mm
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    600
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    25:1
  • Service Factor
    1.0
  • Shaft Length
    50.80 mm;2.0000 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    600 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)