Motion
10UCFN2A28.A_D

FALK
10UCFN2A28.A_D

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01647043
MFR #10UCFN2A28.A_D
Price$19,822.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN2A28.A_D

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #01647043
MFR #10UCFN2A28.A_D

Mfr description
10UCFN2A28.A D ULTRAMITE 29.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,822.44/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    62.5 rpm
  • Maximum Output Torque
    1050
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    28:1
  • Service Factor
    1.0
  • Shaft Length
    2.0000 in
  • Weight
    38 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    10UCFN2A28.A
  • Max Input Horsepower
    1.1 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    650 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    28:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.5 hp
  • Torque Rating (in-lb)
    1050 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)