Overview
Mfr description
10UCFN2A28.A E ULTRAMITE 29.99:1
Specifications
- Reducer TypeConcentric Helical
- Ratio29.99:1
- Actual Ratio28.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size280TC
- Nominal Ratio28:1
- SeriesUltraMax
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data